Shop ACI
See all product information
Create Account
RTD Probe, 3-Wire Wires, PTFE
- Mfr # A/1K-3W-SP
- Zoro # G824937770
product price:Â
$
42.69
/ea
Key Features
Enclosure Material
Stainless Steel
Cable Material
PTFE
Resistance
1,000 ohm
For Media Type
Air
Cable Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-SP
- Zoro #
- G824937770
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Enclosure Material
- Stainless Steel
- Cable Material
- PTFE
- Resistance
- 1,000 ohm
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 160 Degrees F
- Response Time
- 25 sec
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 3-Wire
- Process Mounting
- Stick-On
- Accuracy
- +/-0.06%
- Minimum Temperature °F
- -40 Degrees F
- Element Accuracy Class
- Class A
- Maximum Temperature (°C)
- 71 Degrees C
- Connector Type
- Wire Leads
Dimensions
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.