Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature data logger for cryogenic use, -112 to 158 deg F range with IP67 and USB export

  • Mfr # PCE-LTD 100

  • Zoro # G922432443


product price: $324.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LTD 100
Zoro #
G922432443
UPC #
-
Country of Origin
China

Description

The thermometer has a measuring range of -80... 70 deg C. This makes the thermometer suitable for measuring tasks at particularly low temperatures. With the integrated measured value memory for 1728 measured data and the battery, the thermometer can carry out measurements independently and output them to a PC for later analysis. Thanks to its compact design and its metal housing with IP67 protection class, the thermometer can be integrated, for example, during the transport of medical products or other frozen products. This allows the cold chain to be monitored with the thermometer. In order to read out the measurement data, the thermometer must be connected to a PC. From there, the thermometer is recognized as a mass data storage device. The software can now read out the thermometer in order to analyze the measurement data. The measurement data recorded by the thermometer can be exported as XLS, CSV, PDF, TXT and CIN for further processing. The graphic can also be exported as a JPG. At the same time, the thermometer can be set via the software. Among other things, the operator sets the start time, storage interval, the unit and the alarm limits. The thermometer can also be set so that it automatically outputs an exported file of the measurement data. The file formats PDF, DLG, CSV, XLS and TXT are available for selection. This has the particular advantage that the measurement data can be imported directly into a data management system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.