Temperature/humidity probe, 0-10V + RS-485 output, -4 to 140 deg F and 0-100% RH in IP65 housing
- Mfr # PCE-P18-2A0E0
- Zoro # G922432351
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Hysteresis
± 1% RH
Supply Voltage
19V to 30V DC
Includes
1 x Manual
Width
2.3 in
Temperature Measuring Range
20 to 60°C / 68 to 140°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-P18-2A0E0
- Zoro #
- G922432351
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Width
- 2.3 in
- Length
- 1.4 in
Details
- Hysteresis
- ± 1% RH
- Supply Voltage
- 19V to 30V DC
- Includes
- 1 x Manual
- Temperature Measuring Range
- 20 to 60°C / 68 to 140°F
- Preheating Time
- 15 minutes
- Application
- To monitor humidity and temperature
- Transfer Mode
- 8N1, 8N2, 8E1, 8O1
- Baud Rate
- 4800 bps, 9600 bps, 19200 bps, 38400 bps, 57600 bps
- Performance
- < 1.5 W
- Temperature Accuracy
- ±0.7% of measuring range
- Humidity Measuring Range
- 0 to 100% RH
- Analog Output
- 0 to 10V
- Temperature Effect
- ± 25% / 10°C (18°F)
- For Use With
- To monitor humidity and temperature
- Humidity Accuracy
- ±2% (in the range 10% to 90% RH), ±3% (remaining range)
- Max. Humidity
- ≤95% RH
- Ambient Temperature
- -30 to 85°C / -22 to 185°F
Description
The relative humidity meter can be used to monitor air humidity and temperature in HVAC engineering. The relative humidity meter releases the measured indicator as a standard signal ...1 V (not galvanic isolated). Air humidity and temperature are detected accurately due to a semiconductor. For operation the relative humidity meter is supplied via direct current. The measuring data is then shown via a two-wire line. All connections are made via screwed-contacts with water-proof IP 65 enclosure. Aside from displaying the signal as a ...1 V signal the measuring data can also be read through a RS485 interface. This feature is especially useful if different measuring points are to be connected during your building monitoring. For further information about the relative humidity meter please read the following technical data or use our contact form. Our engineers and technicians will gladly advise you regarding the relative humidity meter PCE-P18-3 or any other of PCE Instruments product in the areas of regulation and control or scales and balances.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.