Temperature/humidity probe, 4-20 mA + RS-485 output, -4 to 140 deg F and 0-100% RH in IP65 housing

  • Mfr # PCE-P18-1A0E0

  • Zoro # G022432367


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Application
To monitor humidity and temperature
Hysteresis
± 1% RH
Temperature Measuring Range
20 to 60°C / 68 to 140°F
Max. Connectable Resistance at The Output
≤ 500 Ω
Max. Humidity
≤95% RH
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PCE-P18-1A0E0
Zoro #
G022432367
UPC #
-
Country of Origin
Poland

Dimensions

Width
2.3 in
Length
1.4 in

Details

Application
To monitor humidity and temperature
Hysteresis
± 1% RH
Temperature Measuring Range
20 to 60°C / 68 to 140°F
Max. Connectable Resistance at The Output
≤ 500 Ω
Max. Humidity
≤95% RH
Supply Voltage
19V to 30V DC
For Use With
To monitor humidity and temperature
Temperature Accuracy
±0.5% of measuring range
Temperature Influence
± 25% / 10°C (18°F)
Humidity Accuracy
±2% (in the range 10% to 90% RH) ±3% (remaining range)
Baud Rate
4800 bps, 9600 bps, 19200 bps, 38400 bps, 57600 bps
Transfer Mode
8N1, 8N2, 8E1, 8O1
Humidity Measuring Range
0 to 100% RH
Analog Output
4 to 20 mA
Includes
1 x Manual
Ambient Temperature
-30 to 85°C / -22 to 185°F
Data Interface
RS-485 Modbus RTU
Performance
< 1.5 W

Description

The relative humidity meter can be used to monitor air humidity and temperature in HVAC engineering. The relative humidity meter releases the measured indicator as a standard signal ...1 V (not galvanic isolated). Air humidity and temperature are detected accurately due to a semiconductor. For operation the relative humidity meter is supplied via direct current. The measuring data is then shown via a two-wire line. All connections are made via screwed-contacts with water-proof IP 65 enclosure. Aside from displaying the signal as a ...1 V signal the measuring data can also be read through a RS485 interface. This feature is especially useful if different measuring points are to be connected during your building monitoring. For further information about the relative humidity meter please read the following technical data or use our contact form. Our engineers and technicians will gladly advise you regarding the relative humidity meter PCE-P18-3 or any other of PCE Instruments product in the areas of regulation and control or scales and balances.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.