Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Force Gauge, 0 to 25,000 N

  • Mfr # PCE-HFG 25K

  • Zoro # G104852489


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Display
Ø 55 mm
Accuracy
±1.85% of the measuring range
Includes
Instrument case, Compression adapter, Instruction manual
Resolution
1000 N / 224.8 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-HFG 25K
Zoro #
G104852489
UPC #
4250348722874
Country of Origin
Taiwan, Province of China

Details

Display
Ø 55 mm
Accuracy
±1.85% of the measuring range
Includes
Instrument case, Compression adapter, Instruction manual
Resolution
1000 N / 224.8 lbs

Description

Force gauge with analog scale / Compact for small installation spaces / Drag pointer / With mounting holes / 27 mm ring opening. Stainless steel force gauge. Measurement of static compressive forces. Ring force transducer and pressure adapter. Screw mount for axial assembly. Integrated drag pointer. Pressure force display in Newton [N]. Measuring range 0 to 25,000 N / 5,620 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.