Zoro Homepage

Tthickness meter, 1-225 mm with 5 MHz probe and TFT display

  • Mfr # PCE-TG 75A

  • Zoro # G622432347


product price: $560.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-TG 75A
Zoro #
G622432347
UPC #
-
Country of Origin
Germany

Description

The thickness gauge can measure material thicknesses up to 225 mm. To ensure that the material thickness of a wide variety of homogeneous materials can be measured, it is possible to store the corresponding sonic velocity in the thickness gauge. For materials such as steel, aluminium, zinc, silver and gold, the appropriate sonic velocities are already stored in the device library. This means that the thickness gauge can be used universally. Individual maximum and minimum values can be stored with the thickness gauge's limit value function. If the measured value of the test specimen is outside the limits, the thickness gauge signals this visually. If required, the thickness gauge can also provide acoustic signalling in addition to the visual display. The thickness gauge is therefore used, for example, in quality assurance and incoming goods inspection. The thickness gauge has a data memory on which the measured values can be recorded. After a measurement process, the stored measured values can be analysed directly on the thickness gauge. The stored data is displayed graphically by the thickness gauge. In addition, each individual measuring point can be approached and read in the graphic of the thickness gauge. To simplify the analysis of the measured values, the average, the largest and smallest measured values are displayed on the thickness gauge. The thickness gauge can optionally be equipped with an ISO calibration certificate.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.