Ultrasonic flow meter, +/-32 m/s with M sensors DN 50-720 mm (2-28.3 in) and 32 GB datalogger

  • Mfr # PCE-TDS 200 M

  • Zoro # G122432397


product price:  $3,150.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-TDS 200 M
Zoro #
G122432397
UPC #
-
Country of Origin
Germany

Description

The ultrasonic flowmeter has a measuring range of +/-32 m/s. With an accuracy of +/-1.5 % f.s. for a pipe diameter of DN ≥50, +/-3.5 % f.s. for a pipe diameter of DN <50 and a reproducibility of +/-0.5 % f.s., the ultrasonic flow meter is a particularly precise measuring device. An installation aid is available for installing the sensors of the ultrasonic flow meter. The installation aid graphically displays the signal quality of the ultrasonic flow meter. In addition, it is graphically displayed whether the sensors of the ultrasonic flow meter are positioned at the correct distance from each other. To carry out flow measurements with the ultrasonic flow meter, the flow velocity, the volume flow and the volume are displayed after entering the pipe and medium specifications. The ultrasonic flow meter displays the measured values in a wide range of units. For example: m3, l, gal, igl, mgl, cf, bal, ib and ob. During a measurement, it is possible to record the measured values via the data logger function of the ultrasonic flow meter. Start and stop conditions and the storage interval from 1 second to 12 hours can be set for the ultrasonic flow meter. A memory point of the ultrasonic flow meter contains all measured values once. The measured values are stored on the 32 GB built-in memory of the ultrasonic flow meter. 10 million measuring points can be stored on the ultrasonic flow meter. With the optional software, the recorded measured values can be read out from the ultrasonic flow meter. For analysis, the measured values from the ultrasonic flow meter can be displayed in tabular and graphic form. For further processing of the measured values from the ultrasonic flow meter, they can be exported in .csv file format. Alternatively, a PDF report can be created via the software. For simplified operation, the ultrasonic flow meter can be set via the software. A live view of the measured values from the ultrasonic flow meter is also possible with the software. In order to determine the amount of heat with the ultrasonic flow meter, two additional thermocouples are required. These are available with the PCE-TDS 200+. The two thermocouples of the ultrasonic flow meter are connected to the flow and return of a pipe system. Based on the temperature difference and the measured flow rate, the ultrasonic flow meter can determine the amount of heat. If required, the ultrasonic flow meter can calculate and display the costs per heat quantity unit simultaneously during the measurement. Thus, the ultrasonic flow meter is used, for example, in the inspection of heating systems. The LC colour display of the ultrasonic flow meter has a size of 2.8" and is therefore easy to read. Optionally, the ultrasonic flow meter can be equipped with an ISO or DAkkS calibration certificate. PCE-TDS 200 M SENSOR Medium sensor pair for pipe diameters DN 50 ... 700 / 57 ... 720 mm. Suitable for flow measurement on medium-sized pipes. The sensors of the ultrasonic flow meter can be attached to ferrous pipes with the built-in magnets. Alternatively, the sensors can be mounted to the pipe with detachable cable ties. The temperature resistance is between -30 ... 160 deg C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.