Ultrasonic flow meter, +/-32 m/s with S+M+L sensors DN 15-6000 mm (0.6-236.2 in)
- Mfr # PCE-TDS 200+ SML
- Zoro # G022432282
Key Features
Specifications
Details
- MFR #
- PCE-TDS 200+ SML
- Zoro #
- G022432282
- UPC #
- -
- Country of Origin
- Germany
- Flow Measurement Accuracy
- 0.001 m/s, DN ≥50 mm: ±1.5% rdg. for velocities > 0.3 m/s, DN <50 mm: ±3.5% rdg. for velocities > 0.3 m/s
- Temperature Resistance
- -30 to 160°C / -22 to 320°F
- Pce-Tds 200 S Sensor
- Sensor pair
- For Use With
- Offers accurate measurement of the flow rate of liquids in heating systems using ultrasonic technology
- Pce-Tds 200 L Sensor
- Sensor pair
- Flow Measurement Measuring Range
- ±32 m/s
- Pce-Tds 200 M Sensor
- Sensor pair
- Flow Measurement Reproducibility
- ±0.5% of measured value
- Application
- Offers accurate measurement of the flow rate of liquids in heating systems using ultrasonic technology
Dimensions
- Length
- 6.5 in
- Dimension
- 45 x 30 x 30 mm / 1.8 x 1.2 x 1.2 in
- Width
- 3.3 in
- Pipe Diameter
- DN 15 to 100 / 20 to 108 mm, DN 50 to 700 / 57 to 720 mm, DN 300 to 6000 mm
Description
The ultrasonic flowmeter offers a measuring range of +/-32 m/s with high accuracy and reproducibility. Accuracy is rated at +/-1.5% f.s. for pipe diameters DN ≥50 and +/-3.5% f.s. for pipe diameters DN <50, with reproducibility of +/-0.5% f.s.
An installation aid helps position the sensors correctly by graphically displaying signal quality and sensor spacing. After entering pipe and medium specifications, the flowmeter displays flow velocity, volume flow, and volume in multiple units including m3, l, gal, igl, mgl, cf, bal, ib, and ob.
The built-in data logger allows measured values to be recorded with adjustable storage intervals from 1 second to 12 hours. Data is stored on the integrated 32 GB memory, supporting up to 10 million measuring points.
Optional software enables users to read, analyze, and export measurement data in table, graph, CSV, or PDF report formats. The software also supports live viewing of measured values and simplified device configuration.
For heat quantity measurement, two additional thermocouples are required and are available with the PCE-TDS 200+. By measuring flow and return temperatures along with flow rate, the device can calculate heat quantity and associated energy costs.
The ultrasonic flowmeter features a 2.8" LC color display for easy readability and is optionally available with ISO or DAkkS calibration certificates.
PCE-TDS 200 S Sensor- Suitable for pipe diameters DN 15-100 / 20-108 mm
- Compact dimensions: 45 x 30 x 30 mm
- Temperature resistance: -30°C to 160°C
- Integrated magnets for ferrous pipes
- Can also be mounted with detachable cable ties
- Suitable for pipe diameters DN 50-700 / 57-720 mm
- Designed for medium-sized pipes
- Integrated magnets for ferrous pipes
- Mounting possible with detachable cable ties
- Temperature resistance: -30°C to 160°C
- Suitable for pipe diameters DN 300-6000
- Designed for large pipes
- Integrated magnets for ferrous metal pipes
- Mounting with detachable cable ties
- Sensor dimensions: 91 x 52 x 44 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.