UV stroboscope for motion analysis, provides 60-300,000 FPM with 365 nm UV illumination

  • Mfr # PCE-LES 103UV-365

  • Zoro # G622432460


product price:  $735.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-LES 103UV-365
Zoro #
G622432460
UPC #
-
Country of Origin
Germany

Description

Motion analysis of rotating machines is quick and easy with our automotive tester / stroboscope. The automotive tester / stroboscope is equipped with 3 UVA high-performance LEDs, which together generate a light intensity of 22 μW/cm2 at a distance of 3 cm. The automotive tester / stroboscope allows you to set the flash frequency in both FPM and Hz. It is also small, handy and mains-independent thanks to the rechargeable battery. The automotive tester / stroboscope is operated intuitively using the 1 buttons, allowing quick adjustments to be made. The phase shift allows the observation point to be moved variably. The pulse width can be used to set the duration and therefore also the intensity of the flash frequency. The display brightness can be selected in the settings menu and the display can also be switched off after a period of inactivity, which extends the battery life. The automotive tester / stroboscope is supplied with a USB-C charging cable in a service bag. Automotive Tester / Stroboscopes are indispensable tools for monitoring and inspecting production facilities, e.g. in the printing and textile industries. But also for general maintenance and inspection tasks in all industrial sectors. They also enable non-contact speed and vibration measurement: if the flash frequency of the automotive tester / stroboscope matches the movement frequency, the measured object appears stationary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.