Vibration analyzer, 1-10 kHz with 0-200 m/s sq., IR 94-716 deg. F and 10-200k RPM tachometer

  • Mfr # PCE-VM 22

  • Zoro # G422432608


product price:  $4,038.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VM 22
Zoro #
G422432608
UPC #
-
Country of Origin
Spain

Description

The vibration analyzer is a technologically advanced instrument for the precise measurement and evaluation of vibrations in industrial applications. It enables the simultaneous measurement of vibrations on shafts and bearings across four independent channels. Equipped with high-quality piezoelectric acceleration sensors, even the smallest vibrations can be accurately captured. The vibration analyzer has various measurement functions, including acceleration, velocity, displacement, and rotational speed, to cover a wide range of applications. It also offers the capability of balancing with up to 8 correction planes to counterbalance imbalances in rotating machinery. Additionally, the vibration analyzer allows for route measurement, specifically for recurring measurements at identical measuring points. Evaluation according to ISO 10816 inEvaluation of mechanical vibrations in is also possible. For data transmission and storage, the device is equipped with a USB interface and an internal storage capacity of 4 GB. The vibration analyzer is robustly constructed and protected against dust and moisture to ensure its operation in demanding industrial environments. Engineers and technicians can utilize this vibration analyzer to precisely monitor and analyze machines, ensuring smooth operation and an extended lifespan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.