Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration sensor, +/-12.7 mm/s range, 3-1500 Hz with 4-20 mA output and M6 mounting

  • Mfr # PCE-PVS 30

  • Zoro # G122432267


product price: $720.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PVS 30
Zoro #
G122432267
UPC #
-
Country of Origin
China

Description

Vibration Sensor for monitoring the vibration speed / 4 ... 2 mA output MIL-C-515 connection / 3 ... 1500 Hz bandwidth The Vibration Sensor has been developed for the continuous monitoring of the vibration speed. The vibration sensor is available in different versions. Depending on the type of vibration sensor, a distinction is made between design and measuring range. The Vibration Sensor measures the vibration speed in the range of +/- 12.7 mm / s or +/- 25.4 mm / s in the frequency range between 3 Hz and 1500 kHz. The measured vibration speed is output as a 4 ... 2 mA process current. The Vibration Sensor is looped through a MIL-C-515 connector to a controller or process display. Depending on the design, the connection socket is attached to the vibration sensor vertically or horizontally. The Vibration Sensor can be operated with a voltage of 12 ... 24 V DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.