Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration sensor, +/-12.7 mm/s range, 3-1500 Hz with 4-20 mA output and M6 mounting with display

  • Mfr # PCE-PVS 30-DPD-U

  • Zoro # G622432316


product price: $959.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PVS 30-DPD-U
Zoro #
G622432316
UPC #
-
Country of Origin
China

Description

The accelerometer was developed for the continuous monitoring of vibration velocity. The accelerometer is available in various designs. Depending on the type of accelerometer, a distinction is made between design and measuring range. The accelerometer measures vibration velocity in the range of +/- 12.7 mm/s or +/- 25.4 mm/s in the frequency range between 3 Hz and 1500 kHz. The measured vibration velocity is output as a 4 to 20 mA process current. The vibration sensor is connected to a controller or process display in a current loop via a MIL-C-5015 connector. Depending on the design, the connection socket is mounted vertically or horizontally on the accelerometer. The accelerometer can be operated with a voltage of 12 to 24 V DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.