This item is Discontinued.

Pce Instruments Videoscope, 8.5 mm Cable Diameter PCE-VE 250

Videoscope, 8.5 mm Cable Diameter (Discontinued)

  • Mfr # PCE-VE 250
  • Zoro # G704852773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 250
Zoro #
G704852773
UPC #
4250348717504
Country of Origin
China

Dimensions

Overall Height
11.81
Overall Length
15.75
Overall Width
2.17

Details

Includes
Videoscope, Camera and Cable, Wall Charger with USB to Micro USB cable, Micro SD card, Video Output Cable, Product Manual

Description

The Videoscope PCE-VE 250 is a diagnostic tool with integrated cleaning function. This makes the Videoscope PCE-VE 250 ideal for use on machine components. The cleaning can be done either with compressed air or compressed air in conjunction with water and or detergents. The nozzle for the water and air is located directly next to the camera head of the digital endoscope, allowing very precise work. Another advantage is that the camera head has a light, so that an exact estimation of the point to be cleaned can be made. The approximately 90 cm / 2ft 11 in long endoscope cable offers semi-flexible properties that allow the cable to be inserted into openings. The cleaning takes place via a trigger. Cleaning can be done with water or detergent. Due to the fact that the corresponding liquid is moved by means of compressed air, it is also possible to clean the machine part only with compressed air. For this purpose, a shut-off valve is mounted in front of the trigger by which the liquid supply can be stopped. This happens only by flipping the valve. If there is still fluid in the endoscope tube due to previous use, it is blown out of the tube and cleaning without liquid is possible.
When diagnosing with the digital endoscope, the images and videos can be saved on a micro SD card. Included in the delivery is a liquid container in which cleaning fluid can be filled. The level of this container is also directly visible. The use of the digital endoscope requires a compressed air connection. This requires 6 to 8 bar connection pressure. The charging of the digital endoscope takes place via the USB interface on the device itself. A car charger adapter is included so that the digital endoscope can be charged whilst on the move, as the battery charge nears its end. However, the normal battery life of a charge is four hours in continuous operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.