Zoro Homepage

Weather Station

  • Mfr # PCE-HT 300

  • Zoro # G516552915


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Humidity Accuracy
< 80% rh: ± 2%, > 80% rh: ± 2.5%
Dew Point Accuracy
± 0.5°C / 0.9°F
Temp. Resolution
0.1°C / 0.18°F
Humidity Measuring Range
0 - 100% rh
Power Supply
3000-mAh Li-Ion battery, 5V / 2 A power supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-HT 300
Zoro #
G516552915
UPC #
-
Country of Origin
China

Dimensions

Width
7 in
Length
4.5 in

Details

Humidity Accuracy
< 80% rh: ± 2%, > 80% rh: ± 2.5%
Dew Point Accuracy
± 0.5°C / 0.9°F
Temp. Resolution
0.1°C / 0.18°F
Humidity Measuring Range
0 - 100% rh
Power Supply
3000-mAh Li-Ion battery, 5V / 2 A power supply
Dew Point Resolution
0.1°C / 0.18°F
Temp. Range (C)
-10 to 80°C
Includes
1 x Sensor element, 1 x 200 cm sensor cable, 1 x Wall bracket, 1 x USB cable, 1 x Power adapter (5V / 2 A), 1 x User manual
Display
7 touch screen
Temp. Range (F)
14 to 176°F
Temp. Accuracy
± 0.5°C / 0.9°F
Drive Storage
16 GB
Dew Point Measuring Range
-10 - 80°C / 14 - 176°F
Humidity Resolution
0.1% rh
Application
Used to measure temperature, dew point and humidity
Features
7" touch screen, 16 GB of memory, Storage as CSV, Measures temperature, dew point and humidity, Micro USB interface, Battery and mains operation
For Use With
Used to measure temperature, dew point and humidity

Description

The Weather Station PCE-HT 300 is a laboratory Weather Station for temperature, dew point and humidity. The data logger stores the measurement data on an internal 16 GB memory in CSV format. The memory is read by the Weather Station via the micro-USB interface. The Weather Station's 7 touch screen has two different display modes: Numeric display with circular bargraphs and a display of measured values as a graph In graph mode, it is easy to see the temperature, dew point and humidity -HT 300 Weather Station can be clipped on the back of the Weather Station, but it is also possible that this sensor is operated by a Weather Station via a 200 cm cable.The Weather Station PCE-HT 300 is operated completely via the touchscreen. All settings are easy to make on the Weather Station. In addition to the measurement and storage of the measured values, the Weather Station is able to set an alarm if the measured values are exceeded or not reached. As power supply the Weather Station uses a Li-Ion battery. This is charged via the USB socket, with the help of the enclosed power supply. The Weather Station can be operated on the back stand on the table or on the wall mount on the wall.HIGHLIGHTS- 7 touch screen- 16 GB of memory- Storage as CSV- Measures temperature, dew point and humidity- Micro USB interface- Battery and mains operation

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.