WiFi temperature-humidity transmitter, -4 … 140 deg F with 0-99.9% RH and 12,800-point log

  • Mfr # PCE-THT 10

  • Zoro # G722432414


product price:  $348.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-THT 10
Zoro #
G722432414
UPC #
-
Country of Origin
China

Description

The temperature meter has a temperature measuring range of -20 ... 60 deg C and a humidity measuring range of 0 ... 99.9% RH. The readings from the thermo-hygrometer can be read directly on the 2.3" colour display. With the data logger function, all readings from the thermo-hygrometer are stored on the 12800 measuring point memory. The thermo-hygrometer is therefore used to monitor the climatic conditions in offices, logistics, greenhouses or classrooms. Analysis of the measured values ​​recorded can be carried out with the software for the temperature meter. If there are several thermo-hygrometers in a network, all of them can be controlled by the software at the same time. The thermo-hygrometer software can be found in the PCE Instruments download portal. The temperature meter is supplied with power via the 12 V DC mains power converter or the micro-USB interface. For wall mounting, there is a hole on the back to hook the thermo-hygrometer to screws. If required, the thermo-hygrometer can be equipped with an ISO calibration certificate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.