Shop PCI
See all product information
Create Account
Canon 125 3484B001Aa-Usa Toner Ctg.
- Mfr # 3484B001AAUS-PCI
- Zoro # G1855381
product price:Â
$
60.39
/ea
Key Features
Max. Page Yield
1600 Black
Color
Black
Width
5.2in
Height
4.3in
Depth
14.3in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3484B001AAUS-PCI
- Zoro #
- G1855381
- UPC #
- 845161084991
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 1600 Black
- Color
- Black
- Print Technology
- Laser
- Yield Type
- High
- Compatible OEM Model Number
- LBP-6000, LBP6000, Ctg-125
- Ink/Toner Color
- Black
Dimensions
- Width
- 5.2in
- Height
- 4.3in
- Depth
- 14.3in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.