Shop PCI
See all product information
Create Account
Canon Fx-8 8955A001Aa Blk Toner Ctg
- Mfr # 8955A001AAPC
- Zoro # G0965390
product price:Â
$
27.29
/ea
Key Features
Max. Page Yield
5000 Page
Color
Black
Print Technology
Laser
Compatible OEM Model Number
FAX L380S, L400,L170,L180, D320, D340, D380, D383, L390, L390S, L400, CLASS 310, CLASS 510
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8955A001AAPC
- Zoro #
- G0965390
- UPC #
- 845161009321
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 5000 Page
- Color
- Black
- Print Technology
- Laser
- Compatible OEM Model Number
- FAX L380S, L400,L170,L180, D320, D340, D380, D383, L390, L390S, L400, CLASS 310, CLASS 510
- Ink/Toner Color
- Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.