Epson 79 T079620 Lite Magenta T0796
- Mfr # T079620-PCI
- Zoro # G0963327
product price:Â
$
10.89
/ea
Key Features
Max. Page Yield
Light Magenta
Color
Light Magenta
Width
4.3in
Depth
4.8in
Height
1.4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T079620-PCI
- Zoro #
- G0963327
- UPC #
- 845161068274
- Country of Origin
- Unknown
Dimensions
- Width
- 4.3in
- Depth
- 4.8in
- Height
- 1.4in
Details
- Item
- Ink Cartridge
- Max. Page Yield
- Light Magenta
- Color
- Light Magenta
- Yield Type
- High
- Print Technology
- Inkjet
- Compatible OEM Model Number
- Artisan 1430, 1400, T079620
- Ink/Toner Color
- Magenta
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.