Kyocera Tk-8507Y 1T02Lca Yellow Tner
- Mfr # TK8507Y-PCI
- Zoro # G0962940
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
20000 Yellow
Color
Yellow
Height
4.6in
Depth
23.6in
Width
5.5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK8507Y-PCI
- Zoro #
- G0962940
- UPC #
- 845161054666
- Country of Origin
- Unknown
Dimensions
- Height
- 4.6in
- Depth
- 23.6in
- Width
- 5.5in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 20000 Yellow
- Color
- Yellow
- Yield Type
- High
- Print Technology
- Laser
- Compatible OEM Model Number
- 4550c, 4550ci, 4551c, 4551ci, 5550c, 5550ci, 5551c, 5551ci
- Ink/Toner Color
- Yellow
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.