Kyocera Tk1172 Black Toner Cartridge
- Mfr # TK-1172-PCI
- Zoro # G0966002
product price:Â
$
33.39
/ea
Key Features
Max. Page Yield
7200 Black
Color
Black
Depth
11.9in
Width
4.2in
Height
3.7in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK-1172-PCI
- Zoro #
- G0966002
- UPC #
- 845161078020
- Country of Origin
- Unknown
Dimensions
- Depth
- 11.9in
- Width
- 4.2in
- Height
- 3.7in
Details
- Item
- Toner
- Max. Page Yield
- 7200 Black
- Color
- Black
- Print Technology
- Laser
- Compatible OEM Model Number
- M2040dn, M2540dw, M2640idw
- Ink/Toner Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.