Shop PCI
See all product information
Create Account
Okidata 42918981 Type C7 16.5K Yellow Toner Cartridge For Okidata
- Mfr # 42918981-PCI
- Zoro # G0955846
product price:Â
$
67.65
/ea
Key Features
Max. Page Yield
16500 Page
Color
Yellow
Print Technology
Laser
Ink/Toner Color
Yellow
Compatible OEM Model Number
C9650dn, C9650hdn, C9650n
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42918981-PCI
- Zoro #
- G0955846
- UPC #
- 845161033081
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 16500 Page
- Color
- Yellow
- Print Technology
- Laser
- Ink/Toner Color
- Yellow
- Compatible OEM Model Number
- C9650dn, C9650hdn, C9650n
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.