Okidata 43502001 Type 9 7K Black High Capacity Laser Toner
- Mfr # 43502001-PCI
- Zoro # G0962100
product price:Â
$
18.69
/ea
Key Features
Ink/Toner Color
Black
Max. Page Yield
7000
Compatible OEM Model Number
B4550, B4550n, B4600, B4600n, B4600n PS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43502001-PCI
- Zoro #
- G0962100
- UPC #
- 845161032435
- Country of Origin
- Unknown
- Ink/Toner Color
- Black
- Item
- Toner Cartridge
- Max. Page Yield
- 7000
- Compatible OEM Model Number
- B4550, B4550n, B4600, B4600n, B4600n PS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.