Shop PCI
See all product information
Create Account
Pci Usa Remanufactured Dell 331-9807 Hj0Dh 9Gg2G Xxl Extra-High-Yield
- Mfr # 331-9807-PCI
- Zoro # G0958908
product price:Â
$
67.69
/ea
Key Features
Max. Page Yield
20000 Black
Color
Black
Height
9.9in
Depth
13.8in
Width
7.6in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331-9807-PCI
- Zoro #
- G0958908
- UPC #
- 845161064894
- Country of Origin
- Unknown
Dimensions
- Height
- 9.9in
- Depth
- 13.8in
- Width
- 7.6in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 20000 Black
- Color
- Black
- Yield Type
- High
- Print Technology
- Laser
- Compatible OEM Model Number
- Dell B3460, Dell B3460DN
- Ink/Toner Color
- Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.