Samsung Ml-D1630A 2K Black Toner Cartridge For Samsung Ml-1630
- Mfr # MLD1630APC
- Zoro # G0950176
product price:Â
$
47.99
/ea
Key Features
Max. Page Yield
2000 Page
Color
Black
Print Technology
Laser
Ink/Toner Color
Black
Compatible OEM Model Number
ML-1630, SCX-4500, SCX-4500W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLD1630APC
- Zoro #
- G0950176
- UPC #
- 845161016152
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 2000 Page
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- ML-1630, SCX-4500, SCX-4500W
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.