Shop PCI
See all product information
Create Account
Usa Remanufactured Dell 593-Bbys 2Jx96 Cvtj8 Xl High-Yield Black
- Mfr # 593-BBYS-PCI
- Zoro # G0950998
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
25000 Black
Color
Black
Height
9.4in
Width
5.6in
Depth
15.3in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 593-BBYS-PCI
- Zoro #
- G0950998
- UPC #
- 845161067253
- Country of Origin
- Unknown
Dimensions
- Height
- 9.4in
- Width
- 5.6in
- Depth
- 15.3in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 25000 Black
- Color
- Black
- Yield Type
- High
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- Dell S5830dn
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.