Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP5-10 1/2

  • Zoro # G616308702


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Overall Length
10 in
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Pin Style
Step
Nominal Pin Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP5-10 1/2
Zoro #
G616308702
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
10 in
Nominal Pin Diameter
1/16 in
Actual Pin Size
0.062 in
Shoulder Length Tolerance
+/-0.010 in
Pin to Head Radius
0.03 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Shoulder Length
1/2 in
Pin Size Type
Standard
Head Thickness
1/8 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Shoulder Diameter
1/8 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Head Diameter
0.25 in

Details

Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Pin Style
Step
Minimum Core Hardness
48 HRC
System of Measurement
Inch
Material
Tool Steel
Product Type
Step Ejector Pin
Heat Treatment
Annealed
Series
Hardened Throughout
Item
Step Ejector Pin
Number of Steps
1
Head Shape
Round
Material Grade
Grade H13

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.