Mortise Lockset, Lever, MR, MR Escutcheon, Privacy, Mech.

  • Mfr # MR176PJEW630RHCLDSCC

  • Zoro # G9361947


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR176PJEW630RHCLDSCC
Zoro #
G9361947
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
Series
MR
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Hardware
For Use With
Wood and Steel Doors
Lockset Grade
1
Lockset Fire Rating
3 hr
Features
12 ga Cold Rolled Steel Case
ADA Compliant
Yes
Ligature Resistant
No
Lockset Performance Strength
Extra Heavy Duty
Style
Philadelphia
Strike Type
Curved Lip
Key Type
Not Keyed
Mortise / Cylindrical
Mortise
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
Lockset Finish
Satin Stainless Steel
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Number of Keys
2
Case Material
13 ga. Cold Rolled Dichromated Steel
Pins
0
Handle Type
Lever
Keyway Type
Schlage C
Function
Privacy
Fire Rated
3 hr.
Visual Indicator Message
No Message
Application
Commercial
Lockset Style
Philadelphia
Locking/Unlocking Access - Inside
Thumb Turn
ANSI/BHMA Finish
Satin Stainless Steel
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Includes Core
Core Included
Knob/Handle Material
Stainless Steel
Performance Grade
1
Lockset Function ANSI Code
F22
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Coin Turn
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Rectangular
ANSI Grade
1
Hand Orientation
Right-Handed
UL Fire Rating
UL10C

Description

Mortise Lockset,Mechanical,Philadelphia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.