Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gentle Reminders Stoneware 4 Piece 21oz Mug Set in Assorted Designs

  • Mfr # 134059.01

  • Zoro # G221738482


product price: $40.59
/ea

Key Features

Material
Stoneware
Length
5.9 in
Color
Assorted
Height
4.2 in
Width
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134059.01
Zoro #
G221738482
UPC #
085081550507
Country of Origin
China

Dimensions

Length
5.9 in
Height
4.2 in
Width
4.4 in

Details

Material
Stoneware
Color
Assorted
Item
Mug Set

Description

Start your mornings off right with gentle reminders from your favorite classic characters! The Peanuts Gentle Reminders Stoneware 4 Piece 21oz Mug Set comes with four individual character designs on each mug with their own gentle message. Designed with a wide bottom to fit more or your favorite beverages, and constructed with Dishwasher and microwave safe stoneware for fast re-heat and easy clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.