
Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Pink (4Pk)
Mfr # M91-100-9223-1-25
Zoro # G2861422
product price:Â $27.15
/pk 4, $6.79/eaKey Features
Color
Pink
Depth
3.75
Weight
0.2
Height
1
Material
Polycotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M91-100-9223-1-25
Zoro #
G2861422
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.75
Height
1
Width
3.75
Length
3.75
Details
Color
Pink
Weight
0.2
Item
Broadcloth Flat Bias Binding,1",PK4
Material
Polycotton
Application
Sewn applications
For Use With
Sewing
Features
Pre-made bias
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.