CBT PRO Resin Fiber Discs 7" x 5/8"-11 36 Grit with Type 2 Arbor Lock
- Mfr # FD7036CPROL
- Zoro # G823924955
product price:Â
$
7.29
/ea
Sold in multiples of 25 for
$182.25
Key Features
Length
7 in
Arbor Size
5/8"-11
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, Aluminum
Color
Brown
Max. RPM
8,600 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD7036CPROL
- Zoro #
- G823924955
- UPC #
- 662333728275
- Country of Origin
- Germany
Dimensions
- Length
- 7 in
- Arbor Size
- 5/8"-11
- Disc Diameter
- 7 in
- Face Width
- 7 in
Details
- Primary Material Application
- Ferrous Metals, Iron, Steel, Stainless Steel, Aluminum
- Color
- Brown
- Max. RPM
- 8,600 rpm
- Application
- Stock Removal, Beveling, Blending, Deburring
- Item
- Fiber Discs
- Grit
- 36
Description
The new CBT PRO ceramic fiber discs feature a special engineered grain, perfect for all coarse grinding application. These special shaped grains offer high performance and maximum stock removal while maintaining a consistent surface finish. The CBT PRO fiber discs also provide cool grinding, long service life, and improved chip clearance when working with aluminum. - Special engineered, shaped grains provide much increased stock removal - Improved service life allows more workpieces per disc and can result in a reduction in operating costs - Ideal grain structure, high-end size coat and strong vulcanized backing provide additional safety to users - Available with Type 2 Arbor Lock which allos quick disc changes with tool-free twist on and off motion
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.