
Knit Elastic, Black 3/4 In - 10 Yards (7Pk)
Mfr # M3080-9999-075-10
Zoro # G2867372
product price: $29.89
/pk 7, $4.27/eaKey Features
Width
4
Length
4
Color
Black
Features
Just the right amount of stretch
Material
Polyester/rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3080-9999-075-10
Zoro #
G2867372
UPC #
-
Country of Origin
United States
Dimensions
Width
4
Length
4
Depth
4
Height
0.75
Details
Item
Knit Elastic,Black,3/4",10 yd.,PK7
Color
Black
Features
Just the right amount of stretch
Material
Polyester/rubber
Application
Sewn applications
Use With
Sewing
Net Weight (Oz.)
0.26
Description
Knit Elastic,Black,3/4 In.,10 yd.,PK7, Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.