P4 Thin Mesh Turbo Porcelain Blade 12", 1"
- Mfr # DIA12TT
- Zoro # G923924862
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Application
Bridge Saw
Abrasive Material
Porcelain, UCS
Arbor Size
1 in
Blade Dia.
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIA12TT
- Zoro #
- G923924862
- UPC #
- 662333791774
- Country of Origin
- Korea, Republic of
- Application
- Bridge Saw
- Abrasive Material
- Porcelain, UCS
- Item
- Tile & Stone Diamond Blades
Dimensions
- Arbor Size
- 1 in
- Blade Dia.
- 12 in
Description
The P4 Thin Turbo Mesh Blade is ideal for cutting extra hard ceramics, porcelain and other hard/dense materials. Features include: an extra thin blade kerf that is supported by a reinforced center hub, a special turbo mesh rim design, and a full 10mm tall cutting rim. The P4 Thin Turbo Mesh Blade design minimizes chipping and stress on materials, while greatly reducing heat and friction. - Excellent for cutting hard and dense materials - Extra thin blade kerf minimizes chipping and reduces stress on materials - Turbo mesh rim increases airflow and debris removal for cooler cutting - Tall 10mm rim extends blade life
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.