P4 Tuck Point Blade 4-1/2in x .250 x 7/8in, 5/8in

  • Mfr # TAK45PM

  • Zoro # G416274764


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Application
Grinders, Circular Saws
Width
4.527 in
Height
4.527 in
Primary Material Application
Mortar, Grout
Diameter
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAK45PM
Zoro #
G416274764
UPC #
662333038923
Country of Origin
Korea, Republic of

Dimensions

Width
4.527 in
Length
0.274 in
Height
4.527 in
Diameter
4-1/2 in

Details

Application
Grinders, Circular Saws
Item
Blade
Primary Material Application
Mortar, Grout

Description

P4 Tuck Point Blades use premium quality components for superior performance. Perfect for cleaning mortar joints or removing grout from in between tiles; the P4 has the added durability of laser welded segments and a rugged steel core. The P4 also features 12mm tall diamond segments for an extended life.. Premium quality diamond bond for faster cutting with longer life. Laser welded segments for a stronger bond to the core. 12mm tall segments for an extended working life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.