Quickmount Backup Pad 2in, 1/4in Shank
- Mfr # BPMX02Q
- Zoro # G916479492
product price:Â
$
11.79
/ea
Sold in multiples of 100 for
$1,179.00
Key Features
Disc Diameter
2 in
Length
1.7505 in
Width
1.7505 in
Height
2.508 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPMX02Q
- Zoro #
- G916479492
- UPC #
- 662333017379
- Country of Origin
- China
Dimensions
- Disc Diameter
- 2 in
- Length
- 1.7505 in
- Width
- 1.7505 in
- Height
- 2.508 in
Details
- Item
- Backup Pad
Description
QUICKMOUNT backup pads for mini conditioning discs accept type R quick connection abrasives and use a in shank. They are available in 2in or 3in diameters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.