Shop PEARL
See all product information
Create Account
Low Profile Backup Pad for PSA Discs 6" x 5/16"-24
- Mfr # BPLP06DA
- Zoro # G623924872
product price:Â
$
25.15
/ea
Key Features
Disc Diameter
6 in
Arbor Hole
5/16"-24
Max. RPM
10,000 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPLP06DA
- Zoro #
- G623924872
- UPC #
- 662333723461
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 6 in
Details
- Item
- Backup Pads
- Arbor Hole
- 5/16"-24
- Max. RPM
- 10,000 rpm
Description
Designed for precision and performance, these 6" backup pads provide the ideal balance of support and flexibility for PSA discs. Engineered to ensure even pressure distribution, these pads help improve control, reduce swirl marks, and deliver consistent finishing results. Durable construction and secure hook-and-loop attachment allow for quick disc changes while maintaining stability during operation. Perfect for sanding, polishing, and surface refinement, these backup pads are an essential accessory for achieving professional-quality results. - Designed specifically for use with 6" PSA discs - Durable construction for long-lasting performance - Secure attachment for stable operation - Ideal for sanding, polishing, and surface finishing applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.