Smooth Faced Backup Pad for Fiber Disc 5in x 5/8in-11
- Mfr # BP5058
- Zoro # G516479571
product price:Â
$
17.35
/ea
Key Features
Disc Diameter
5 in
Length
0.775 in
Width
4.804 in
Height
4.804 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP5058
- Zoro #
- G516479571
- UPC #
- 662333000821
- Country of Origin
- Switzerland
Dimensions
- Disc Diameter
- 5 in
- Length
- 0.775 in
- Width
- 4.804 in
- Height
- 4.804 in
Details
- Item
- Backup Pad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.