Shop PEARL
See all product information
Create Account
Spiral Faced Backup Pad for Fiber Disc 5in x 5/8in-11
- Mfr # BP5058S
- Zoro # G216479543
product price:Â
$
20.95
/ea
Key Features
Disc Diameter
5 in
Width
4.838 in
Length
0.7465 in
Height
4.838 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP5058S
- Zoro #
- G216479543
- UPC #
- 662333000838
- Country of Origin
- Switzerland
Dimensions
- Disc Diameter
- 5 in
- Width
- 4.838 in
- Length
- 0.7465 in
- Height
- 4.838 in
Details
- Item
- Backup Pad
Description
These heavy-duty backup pads were designed for general purpose grinding and sanding applications with a resin fiber disc. They are constructed using a special rubber compound that holds up to the rigors of grinding applications, while allowing some flex. They include a screw on locking center nut and they are available in two different styles. Smoothed faced with a flat surface or spiral faced with raised fins that provide air circulation for cooler grinding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.