Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 27 mmSz
- Mfr # QJOM27A
- Zoro # G123361009
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Head Offset Angle
0 Degrees
Material
Steel
Overall Length
7/16 in
Drive Size
27 mm
Maximum Torque
60 lb-ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJOM27A
- Zoro #
- G123361009
- UPC #
- 662459934321
- Country of Origin
- United States
Dimensions
- Overall Length
- 7/16 in
- Drive Size
- 27 mm
- Size
- 27 mm
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
Details
- Head Offset Angle
- 0 Degrees
- Material
- Steel
- Maximum Torque
- 60 lb-ft
- Interchangeable Head Type
- Open End
- Item
- Williams Interchangable Torque Wrench Open End Heads - Metric - J-Shank - 27MM
- Finish
- Black Oxide
- Measurement Type
- Metric
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Open End Heads - Metric - J-Shank - 27MM, Drive Size 27 mm, Size 27 mm, Overall Length 7/16 in, Maximum Torque 60 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.