Featuring an all tube preamp & power amp, the 6505 MH authentically produces the much loved tones o

  • Mfr # 3614180

  • Zoro # G416309152


product price:  $1,169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3614180
Zoro #
G416309152
UPC #
14367644555
Country of Origin
China

Description

Featuring an all tube preamp & power amp, the 6505 MH authentically produces the much loved tones of the legendary Peavey 6505 in a small, portable package.The 6505 MH has two channels that follow the same gain structure & voicing of its big brother! The channels share EQ, lush reverb & an effects loop. Channels, crunch, effects loop & reverb are all footswitchable.T.S.I. tube monitoring constantly lets you know that your power tubes are in good shape, & if not, which ones need to be replaced.The back panel of the 6505 MH is full of modern technology, including Peavey's exclusive MSDI output, USB recording output, headphone output, speaker defeat switch, plus a built-in power attenuator! 2x EL84 power tubes & 3x12AX7/ECC83 preamp tubes Two footswitchable channels w/3-band EQ Footswitchable crunch on Rhythm channel Footswitchable reverb Footswitchable buffered effects loop Tube Status indication T.S.I. circuit MSDI Output w/XLR & ground lift switch USB output Speaker defeat switch Headphone output Attenuator switch for 20 watts, 5 watts, or 1 watt output power Footswitch included Impedance switch for 16 or 8ohm cabinets Weight Unpacked: 16.64 lb7.55 kg Weight Packed: 20.50 lb9.3 kg Width Packed: 13.125-in33.3375 cm Height Packed: 19.375-in49.2125 cm Depth Packed: 12.375-in31.4325 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.