Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8/0 STR MACH 30" + HK W/LATCH, 6807902

  • Mfr # 6807902

  • Zoro # G9168952


product price: $14.69
/ea
Sold in multiples of 100 for $1,469.00
Item requires special delivery charges. A $1.50 per item surcharge will be applied.

Key Features

Length
30"
Trade Size
8/0"
Hook Type
1 (w/Latch)
features
Four different classes of chain; Zinc plated; Accommodates different load weights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6807902
Zoro #
G9168952
UPC #
042228090418
Country of Origin
China

Dimensions

Length
30"
Trade Size
8/0"

Details

Hook Type
1 (w/Latch)
features
Four different classes of chain; Zinc plated; Accommodates different load weights

Description

8/0 STR MACH 30" + HK W/LATCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.