Shop PEERLESS CHAIN
See all product information
Create Account
Tire Chain, Passenger, Pickup/SUV, PR
Mfr # SZ135
Zoro # G5107453
product price:Â
$
125.99
/pr
Free Shipping & Returns
Key Features
Type
Passenger, Pickup/SUV
Fits
205/65-16, 205/70-15, 205/70-16, 205/75-15, 215/55-17, 215/60-16, 215/65-16, 215/70-15
Includes
Tensioner
Cross Member Pattern
Diagonal
Compatible Tire Size
215/60-16, 215/65-16, 225/70-14, 235/60-15, 255/50-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZ135
- Zoro #
- G5107453
- UPC #
- 044182005767
- Country of Origin
- China
Dimensions
- Compatible Tire Size
- 215/60-16, 215/65-16, 225/70-14, 235/60-15, 255/50-15
- Trade Size
- 1/8 in
Details
- Item
- Tire Chain
- Type
- Passenger, Pickup/SUV
- Fits
- 205/65-16, 205/70-15, 205/70-16, 205/75-15, 215/55-17, 215/60-16, 215/65-16, 215/70-15
- Includes
- Tensioner
- Cross Member Pattern
- Diagonal
- Chain Link Style
- Cable
- Material
- Alloy
- Standards
- SAE Class S
- Product Type
- Tire Chain
- Compatible Vehicle Type
- Passenger Cars, Pickup Trucks, SUVs
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 215/60-16, 215/65-16, 225/70-14, 235/60-15, 255/50-15, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.