Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xander Valve Only Multichoice

  • Mfr # PTT14019

  • Zoro # G408590315


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Brass
Includes
Single Handle Lever
Length
6.5 in
Width (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT14019
Zoro #
G408590315
UPC #
34449871310
Country of Origin
United States

Dimensions

Length
6.5 in
Width (In.)
3.25 in
Height (In.)
3.25 in

Details

Finish
Chrome
Material
Brass
Includes
Single Handle Lever

Description

Weve made it faster, easier, and less expensive to upgrade your style, finish, and functionality in the future. Install the shower valve now and if you want to change your shower in the future, you wont need to bother re-installing another valve. Chrome has rapidly become one of the most popular finishes across dcor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.