Zoro Homepage

Castr, Swivl Stem, Black Rubr, 95 lb., Brk

  • Mfr # P5S-R025G-ST4-SB

  • Zoro # G0237262


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Retail, Industrial, Commercial
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-R025G-ST4-SB
Zoro #
G0237262
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1-1/2 in
Wheel Dia.
2-1/2 in
Stem Dia.
3/8 in
Caster Thread Size
3/8"-16
Overall Height
3-1/8 in
Swivel Radius
2-3/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
No
Caster Frame Material
Steel
Number of Wheels
1
Caster Temp. Range
-20 Degrees To 125 Degrees F
Caster Load Rating Range
Light Duty
Core Color
Black
System of Measurement
Inch
Frame Finish
Zinc Plated
Tread Color
Black
Caster Mounting Type
Threaded Stem
Caster Raceway
Double Ball
Caster Sub-Type
Swivel
Tread
Standard
Standards
RoHS, ICWM
Caster Wheel/Tread Material
Solid Rubber
Caster Product Group
Swivel Caster With Brake
Includes
Pinch Type Brake
Caster Wheel Bearings
Plain
Caster Brake Included
Yes
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
95 lb
Wheel/Tread Hardness
70-85 Shore A
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
ESD Conductive
No
Wheel Core Material
Hard Rubber
Caster Break Type
Pinch Type
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
P5 Series

Description

Castr,Swivl Stem,Black Rubr,95 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.