Cstr, Dual Whl Swvl Plat, Blue Nyln, 880 lb

  • Mfr # P9S-NL42K-P

  • Zoro # G0238364


product price: $57.49
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P9S-NL42K-P
Zoro #
G0238364
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
42 mm
Wheel Width
2 x 18 mm
Mounting Plate Size
84 mm x 84 mm
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
M8
Overall Height
3 in
Swivel Radius
1-21/64 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70-80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Blue
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
64 mm x 64 mm
Inside Bolt Hole Spacing
64 mm x 64 mm
Standards
RoHS, ICWM
Caster Brake Included
No
Frame Finish
Zinc Plated
Tread
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Tread Color
Blue
Extended Lead
No
Wheel Core Material
Nylon
Swivel Raceway Type
Double Ball
Load Rating Range
Medium-Heavy Duty
ESD Conductive
No
Load Capacity
880 lb
Includes Thread Guards
No
Series
P9 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-20 Degrees To 250 Degrees F

Description

Cstr,Dual Whl Swvl Plat,Blue Nyln,880 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.