Cstr, Shck Absrb, Swvl Plt, Gray TPR, 240 lb

  • Mfr # P16S-RP060K-P

  • Zoro # G0249293


product price:  $45.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Wheel Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P16S-RP060K-P
Zoro #
G0249293
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1-1/4 in
Mounting Plate Size
2-3/4 in x 3-3/4 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
5/16 in
Overall Height
7-7/16 in
Swivel Radius
6-9/16 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85-95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Frame Finish
Chrome Plated
Includes
Shock Absorbing, Thread Guards
Standards
RoHS, ICWM
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-RP-060x013/031K
Application
Retail, Industrial, Commercial
Tread
Standard
Tread Color
Gray
Extended Lead
No
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Series
P16 Series
Load Capacity
240 lb
Includes Thread Guards
Yes
Max. Spring Deflection
19/32 in
ESD Conductive
No
Load Rating Range
Light Duty
Maximum Compression Force
110 lb
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Shck Absrb,Swvl Plt,Gray TPR,240 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.