Cstr, Swivl Plt, Gray PVC On PP, 44 lb., Brk

  • Mfr # P1S-VP020G-P-WB

  • Zoro # G0234943


product price:  $4.65
/ea
Sold in multiples of 3 for $13.95

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyvinyl
Caster Brake Type
Trailing End Top Lock
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1S-VP020G-P-WB
Zoro #
G0234943
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
3/4 in
Mounting Plate Size
1-15/16 in x 2-5/8 in
Mounting Plate Thickness
0.079 in
Mounting Bolt Dia.
3/16 in
Overall Height
2-5/8 in
Swivel Radius
1-29/32 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyvinyl
Caster Brake Type
Trailing End Top Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
85-95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/8 in x 2-1/32 in
Inside Bolt Hole Spacing
1-3/8 in x 2-1/32 in
Tread Color
Gray
Frame Finish
Zinc Plated
Includes
Trailing End Brake
Standards
RoHS, ICWM
Tread
Standard
Caster Brake Included
Yes
Application
Retail, Industrial, Commercial, Corrosion Resistance
Extended Lead
No
ESD Conductive
No
Load Capacity
44 lb
Load Rating Range
Light Duty
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Series
P1 Series
Includes Thread Guards
No
Operating Temperature Range
-20 Degrees To 140 Degrees F

Description

Cstr,Swivl Plt,Gray PVC On PP,44 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.