Shop PEGASUS

Cstr, Swivl Stem, Gray Surelastic, 250 lb.

  • Mfr # P12S-PRP035D-SX1
  • Zoro # G0244369

product price: 
$
16.39
/ea

Key Features

Caster Stem Type
Expandable Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
2-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P12S-PRP035D-SX1
Zoro #
G0244369
UPC #
-
Country of Origin
China
Item
Swivel Expanding Stem Caster
Caster Stem Type
Expandable Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Tread Color
Gray
System of Measurement
Inch
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Delrin
Caster Load Rating Range
Light Duty
Frame Finish
Zinc Plated
Tread
Standard
Caster Raceway
Double Ball
Replacement Wheel
Mfr. No. P-PRP-035x013/038D
Core Color
Gray
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Mounting Type
Expanding Stem
Caster Sub-Type
Swivel
Standards
RoHS, ICWM, NSF
Caster Brake Included
No
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
250 lb
Caster Break Type
No Brake Included
Wheel/Tread Hardness
85-95 Shore A
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Series
P12 Series
Includes Thread Guards
No
ESD Conductive
No
Wheel Core Material
Polypropylene

Description

Cstr,Swivl Stem,Gray Surelastic,250 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.