Cstr, Swivl Stem, Gray TPR Rubr, 95 lb., Brk

  • Mfr # P5S-RP025G-ST5-SB

  • Zoro # G0237034


product price:  $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Retail, Industrial, Commercial
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-RP025G-ST5-SB
Zoro #
G0237034
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1 in
Wheel Dia.
2-1/2 in
Caster Thread Size
5/16"-18
Overall Height
3-1/8 in
Stem Dia.
5/16 in
Swivel Radius
2-3/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Core Color
Gray
Tread Color
Gray
Caster Raceway
Double Ball
Includes
Pinch Type Brake
Tread
Standard
System of Measurement
Inch
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Product Group
Swivel Caster With Brake
Caster Mounting Type
Threaded Stem
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Sub-Type
Swivel
Caster Wheel Bearings
Plain
Standards
RoHS, ICWM
Caster Load Rating Range
Light Duty
Frame Finish
Zinc Plated
Caster Brake Included
Yes
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
95 lb
Series
P5 Series
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
85-95 Shore A
Caster Break Type
Pinch Type
ESD Conductive
No
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball

Description

Cstr,Swivl Stem,Gray TPR Rubr,95 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.