Zoro Homepage

Cstr, Twn Whl Polymr Plt Swvl, Urth, 220 lb

  • Mfr # P18S-UP100K-P

  • Zoro # G0249643


product price: $25.35
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18S-UP100K-P
Zoro #
G0249643
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
100 mm
Wheel Width
70 mm
Mounting Plate Size
63 mm x 96 mm
Mounting Plate Thickness
0.010 in
Mounting Bolt Dia.
M7
Overall Height
130 mm
Swivel Radius
79 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
50-60 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Nylon
Core Color
White
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
78 mm x 45 mm
Inside Bolt Hole Spacing
72 mm x 45 mm
Frame Finish
Natural Light Gray
Caster Brake Included
No
Standards
RoHS, ICWM
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread
Standard
Tread Color
Black
Extended Lead
No
Series
P18 Series
Load Capacity
220 lb
Swivel Raceway Type
Precision Ball
Wheel Core Material
Polypropylene
Load Rating Range
Light Duty
ESD Conductive
No
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Twn Whl Polymr Plt Swvl,Urth,220 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.