Swivel Caster, 6 x 2 in Wheel, 7 1/2 OAH

  • Mfr # P21S-PH060R-14-TG

  • Zoro # G113355704


product price: $22.25
/ea

Key Features

Mounting Height
7-1/2 in
Load Capacity
1,200 lbs.
Features
Metal Thread Guards
Wheel/Tread Material
Phenolic
Inside Bolt Hole Spacing
2-5/8" x 3-5/8" slotted to 3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PH060R-14-TG
Zoro #
G113355704
UPC #
-
Country of Origin
China

Dimensions

Mounting Height
7-1/2 in
Wheel Width
2 in
Mounting Plate Size
4" x 4-1/2"
Wheel Dia.
6 in

Details

Item
Swivel Caster
Load Capacity
1,200 lbs.
Features
Metal Thread Guards
Wheel/Tread Material
Phenolic
Inside Bolt Hole Spacing
2-5/8" x 3-5/8" slotted to 3" x 3"
Caster Mounting Type
Top Plate
Wheel/Tread Color
Black
Wheel Bearing Type
Roller
Frame Finish
Carbon Steel, Zinc Finish

Description

Swivel Caster,6 x 2 in Wheel,7 1/2 OAH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.